missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Test Tubes with Beaded Rim
Functionality, economy, and quality.
$105.69 - $243.82
Specifications
Design Type | Beaded Rim |
---|---|
Material | Borosilicate Glass |
Label Type | Marking Spot |
Sterility | Non-sterile |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
S76110J
|
Corning™
7080016EM |
20 mL | 16 mm | 150 mm |
Pack of 50 Each for $105.69
Case of 4 Pack for $422.76
|
|
|||
S76110K
|
Corning™
7080018EM |
27 mL | 18 mm | 150 mm |
Pack of 50 Each for $124.77
Case of 4 Pack for $499.08
|
|
|||
S76110L
|
Corning™
7080020EM |
34 mL | 20 mm | 150 mm |
Pack of 50 Each for $140.26
Case of 4 Pack for $561.04
|
|
|||
S76110N
|
Corning™
7080025XE |
70 mL | 25 mm | 200 mm |
Pack of 50 Each for $243.82
Case of 4 Pack for $975.28
|
|
|||
Description
- Well-annealed
- Fire-polished rims
- Heat-resistant and chemically stable
- With blue marking spot (except 0.98 in. [25mm] O.D. tubes)
Specifications
Beaded Rim | |
Marking Spot | |
No |
Borosilicate Glass | |
Non-sterile | |
Not Included |