missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Regular-Form Glass Weighing Bottles
Cylindrical, regular-form glass bottle with hollow glass stopper.
Supplier: Corning™ 16863060
Description
Standard form bottle with a closure that fits over the external ground body.
Specifications
| 30 mL | |
| Standard | |
| 18/Cs. | |
| Non-sterile | |
| 32g | |
| Cylindrical | |
| 2.36 in. | |
| 30 mm |
| 1.18 in. | |
| Borosilicate Glass | |
| 6/Pk. | |
| 34/12 | |
| 0.07 lb. | |
| 60 mm | |
| Glass | |
| Hollow Glass Stopper |