missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Tall-Form Glass Weighing Bottles

Cylindrical, tall-form glass bottle with hollow glass pennyhead stopper.

Supplier:  Corning™ 16802540

Catalog No. 10-462-887


Explore available promotions

Description

Description

Tall form bottle with a standard taper joint style opening that accepts a closed bottom, hollow pennyhead style stopper.

Specifications

Specifications

0.45 oz., 12 mL
0.45 oz.
Tall Form
24/Cs.
Non-sterile
18g
Orange
40 mm
Polypropylene
Plug Seal
12 mL
0.98 in.
Borosilicate Glass
6/Pk.
24/12
0.03 lb.
Cylindrical
1.57 in.
25 mm
SDS
Documents

Documents

Promotions

Promotions