missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Low-Form Glass Weighing Bottles
Cylindrical, low-form glass bottle with hollow glass pennyhead stopper.
Supplier: Corning™ 16885030
Description
Low form bottle like the 1682 bottles but with a closure that fits over the external ground body.
Specifications
1.21 oz., 36 mL | |
1.21 oz. | |
Low Form | |
2/Cs. | |
Non-sterile | |
68g | |
Cylindrical | |
1.18 in. | |
50 mm |
36 mL | |
1.96 in. | |
Borosilicate Glass | |
2/Pk. | |
55/12 | |
0.14 lb. | |
30 mm | |
Glass | |
Hollow Glass Pennyhead Stopper |