missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREXPLUS™ Cylinders with Single Metric Scale, Protective Coating, TD
Calibrated “To Deliver”
$139.20 - $1053.36
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Deliver |
Certifications/Compliance | ASTM E1272, ASTM E542, ASTM E694 |
Class | PYREXPLUS coated |
Type | Graduated Cylinder |
Alert:
Do not place over direct heat or flame.
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
08-562-10G
|
Corning™
630242L |
2000 mL | 20 mL |
Each for $630.13
Case of 2 Each for $1,260.26
|
|
||||
08-562-10D
|
Corning™
63024250 |
250 mL | 2 mL |
Each for $186.56
Case of 4 Each for $746.24
|
|
||||
08-562-10C
|
Corning™
63024100 |
100 mL | 1 mL |
Each for $139.20
Case of 4 Each for $556.80
|
|
||||
08-562-10F
|
Corning™
630241L |
1 L | 10 mL |
Each for $374.61
Case of 4 Each for $1,498.44
|
|
||||
08-562-10E
|
Corning™
63024500 |
500 mL | 5 mL |
Case of 4 Each for $1,053.36
|
|
||||
Description
Cylinder features a protective polymer coating for longer product life and safety. Autoclavable (121°C) and resistant to thermal shock. The cylinder is calibrated 'To Deliver.' Bumper guards not supplied.
Specifications
Hexagonal | |
ASTM E1272, ASTM E542, ASTM E694 | |
Graduated Cylinder | |
Round | |
Borosilicate Glass | |
Single |
To Deliver | |
PYREXPLUS coated | |
White | |
Non-sterile | |
Protective Polymer Coating for Longer Product Life and Safety | |
Autoclavable |