missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREXPLUS™ Coated Squibb Separatory Funnel with PTFE Standard Stopcock and Glass Standard Taper Stopper
Protective PVC coating reduces spills and helps prevent glass from shattering
Supplier: Corning™ 66402125
Description
Features a PVC coating for longer product life and safety. Protective coating helps Âprevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. It features a PTFE stopcock which reduces freezing problems and grease contamination.
For stopper only, see Cat. No. 7650.
Warning: Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.
Order Info
Stem lengths, 65mm.
Specifications
6.3 cm | |
Borosilicate Glass | |
For replacement glass standard taper stoppers | |
Each | |
Glass | |
Squibb Separatory Funnel |
125 mL | |
28 cm | |
65 mm | |
2; PTFE | |
22 |