missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREXPLUS™ Coated Squibb Separatory Funnel with PTFE Standard Stopcock and Glass Standard Taper Stopper

Protective PVC coating reduces spills and helps prevent glass from shattering

Supplier:  Corning™ 664022L

 View more versions of this product

Catalog No. 10-438H

Explore available promotions

Description

Description

Features a PVC coating for longer product life and safety. Protective coating helps ­prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. It features a PTFE stopcock which reduces freezing problems and grease contamination.



For stopper only, see Cat. No. 7650.

Warning: Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.

Order Info

Stem lengths, 65mm.

Specifications

Specifications

16 cm
Borosilicate Glass
For replacement glass standard taper stoppers
1/Cs.
Glass
Squibb Separatory Funnel
2000 mL
49.6 cm
65 mm
6; PTFE
38
SDS
Documents

Documents

Promotions

Promotions