missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ 1 Gallon F-Style Can w/Handle

Qorpak™ Metal F-Style oblong cans are ideal for products such as solvents, fertilizers, and insecticides. Compact & easily fit on a shelf.

Supplier:  Qorpak™ 280593

 View more versions of this product

Catalog No. 02-993-512


Explore available promotions

Includes: Innerseal and cap

Description

Description

  • 1.75in. Delta neck
  • Oblong shape fits neatly on shelf
  • Optional Innerseal provides extra protection
  • Ideal for strong liquids such as solvents, fertilizers, and insecticides
Specifications

Specifications

Can
128 oz.
Silver
Metal
w/Cap and Innerseal
6
6.64 x 4.15 x 9.5 in.
169 mm
106 mm
262 mm (including Handle)
6 lb./Cs.
No
3785.41 mL
Strong liquids such as solvents, fertilizers, and insecticides
175
Case
Oblong
6.64 in.
4.15 in.
10.3 in. (including Handle)
1.75 in. (Delta)
Videos
SDS
Documents

Documents

Promotions

Promotions