missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber Borosilicate Sample Vials: With Polypropylene PTFE Cap/Silicone Septa

Offers protection from UV rays and harmful light for light sensitive products

Supplier:  Qorpak™ GLC01058

 View more versions of this product

Catalog No. 02-991-932


Explore available promotions

Description

Description

  • Used for general purposes
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)

Specifications

Specifications

1.09 in.
27.75 mm
20 mL
2.24 in.
5 dr.
Screw Cap
144/Cs.
Amber
Borosilicate Glass
Used for general purposes, protects against harmful UV rays
Screw
Polypropylene
57 mm
Videos
SDS
Documents

Documents

Promotions

Promotions