missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Borosilicate Vials, Vacuum and Ionized
Individually cleaned of contaminants and sealed
Supplier: Qorpak™ GLC06030
Description
- Air inside the bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- With green Thermoset F217 and PTFE caps attached
Specifications
F217/PTFE | |
Amber | |
Borosilicate Glass | |
Vacuum and ionized | |
Screw | |
Thermoset | |
60 mm |
0.66 in. | |
17 mm | |
7.5 mL | |
2.36 in. | |
2 dr. | |
Screw Cap | |
144/Cs. |