missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear Glass Jugs with Black Phenolic Pulp/Vinyl Cap
Storage solution for large quantities of liquid.
$133.44 - $133.44
Specifications
| Color | Clear |
|---|---|
| Includes | Molded finger grip |
| Material | Glass |
| Closure Color | Black |
| Closure Liner | Pulp/Vinyl |
Description
- Molded finger grip
- Black phenolic pulp/vinyl cap
Specifications
| Clear | |
| Glass | |
| Pulp/Vinyl | |
| 38-400 mm |
| Molded finger grip | |
| Black | |
| Phenolic | |
| Screw Cap |