missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Flip Top Dispensing Bottles
For dispensing small amounts of liquid
Supplier: Qorpak™ PLC07363
Description
- Impact resistant
- Made of white polypropylene
- Translucent
- Provides maximum squeezability
- Bottle style: cylindrical or Boston round
Specifications
32 oz., 960 mL | |
32 oz. | |
3 in. | |
HDPE | |
Not Autoclavable | |
238 mm | |
Polyethylene | |
79 mm |
960 mL | |
Natural | |
Attached white Polypropylene cap | |
White | |
Cylindrical | |
9.3 in. | |
28-400 mm | |
Screw Cap |