missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Safety Coated Clear Medium Round Bottles: Without Caps
Plastisol coating allows proper disposal of substance
$553.94 - $553.94
Specifications
Color | Clear |
---|---|
Material | Plastic-coated Glass |
Packaging | Conventional Pack |
Closure Size | 70-400 mm |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Capacity | Closure Size | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Closure Size | Quantity | Price | Quantity | |||
02-992-606
|
Qorpak™
GLA00945 |
16 oz., 480 mL | 70-400 mm | 24/Cs. |
Case of 24 Each for $553.94
|
|
|||
Description
- Made of plastic-coated glass
- Less breakage and lab mishaps
- Also available without cap
Specifications
Clear | |
Conventional Pack | |
Screw Cap |
Plastic-coated Glass | |
70-400 mm |