missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ White Polypropylene Jars — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Ideal for solids, powders and cosmetics
Supplier: Qorpak™ PLC07187
Description
- With white polypropylene SturdeeSeal PE foam lined caps
- Wide neck and straight sides: Facilitate easy recovery of contents
- Offer tolerance to high temperatures
- Suggested for storing and collecting specimens and lab supplies
Specifications
8 oz., 240 mL | |
8 oz. | |
2.52 in. | |
Cap | |
Convenience Pack | |
White | |
Wide | |
86 mm | |
3.39 in. | |
Polypropylene | |
64 mm |
240 mL | |
White | |
Storing and Collecting Specimens and Lab Supplies | |
Polypropylene | |
36/Cs. | |
Autoclavable | |
Round | |
Straight-sided Jar | |
Unlined | |
70-400 mm | |
Cap |