missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qsonica Sonicator Q125
The unit is effective for standard cell disruption, DNA/RNA shearing, homogenization and many other applications
Supplier: Qsonica Q125
Includes:
- Generator
- Converter
- Power cable
- Wrench Set
Description
The Q125 is a microprocessor-based, programmable ultrasonic processor. Features include pulse mode and a digital display of both wattage and joules.It is ideal for small samples and for customers that do not plan to scale up to larger volumes in the future. This model offers the same programming and display features as the Q-500 unit.
- 125W generator
- Programmable operation
- Pulse mode
- Digital amplitude
- Intensity control
- Elapsed time indicator
- Display of Wattage and Joules
- Overload protection
- Compact design
- Power Rating: 125W
- Operating Frequency: 20kHz
- Voltage: 110V
- Programmable Timer: 10 hours
- Adjustable Pulse On/Off: 1 second to 1 minute
- Dimensions 8W x 13.75L x 5.5H in.
Compliance
RoHS Compliant
Specifications
110 V | |
50/60 Hz | |
13.75 x 8 x 5.75 in. (34.92 x 20.32 x 14.6 cm) | |
14.6 cm | |
34.92 cm | |
20.32 cm | |
Generator, converter, power cable, converter cable, wrench set, with 0.12 in. dia. probe |
110 V, 50/60 Hz | |
125 W | |
5.75 in. | |
13.75 in. | |
8 in. | |
Ideal for standard cell disruption, DNA/RNA shearing, homogenization and many other applications | |
10 hrs. |