missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qsonica Sonicator Q125

The unit is effective for standard cell disruption, DNA/RNA shearing, homogenization and many other applications

Supplier:  Qsonica Q125A

 View more versions of this product

Catalog No. 15-338-410


Explore available promotions

Includes:
  • Generator
  • Converter
  • Power cable
  • Wrench Set

Description

Description

The Q125 is a microprocessor-based, programmable ultrasonic processor. Features include pulse mode and a digital display of both wattage and joules.It is ideal for small samples and for customers that do not plan to scale up to larger volumes in the future. This model offers the same programming and display features as the Q-500 unit.

  • 125W generator
  • Programmable operation
  • Pulse mode
  • Digital amplitude
  • Intensity control
  • Elapsed time indicator
  • Display of Wattage and Joules
  • Overload protection
  • Compact design
Specifications
  • Power Rating: 125W
  • Operating Frequency: 20kHz
  • Voltage: 110V
  • Programmable Timer: 10 hours
  • Adjustable Pulse On/Off: 1 second to 1 minute
  • Dimensions 8W x 13.75L x 5.5H in.

Compliance

RoHS Compliant

Specifications

Specifications

110 V
50/60 Hz
13.75 x 8 x 5.75 in. (34.92 x 20.32 x 14.6 cm)
14.6 cm
34.92 cm
20.32 cm
Generator, converter, power cable, converter cable, wrench set, w/o probe
110 V, 50/60 Hz
125 W
5.75 in.
13.75 in.
8 in.
Ideal for standard cell disruption, DNA/RNA shearing, homogenization and many other applications
10 hrs.
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions