missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qsonica Sonicator Q500

Popular applications include nanoparticle dispersion, creating emulsions, cell lysis and homogenization

Supplier:  Qsonica Q500

 View more versions of this product

Catalog No. 15338282

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes:
  • Generator
  • Converter
  • 0.5 in. probe
  • Power cable
  • Wrench Set
  • Converter Cable

Description

Description

The Q500 is an ultrasonic processor featuring programmable operation and a digital display of operating parameters. Adjustable pulse On and Off times can be programmed from 1 second to 1 minute. Total programming has a maximum setting of 10 hours. A wide variety of probes and accessories are available to handle virtually any application.

  • 500W generator
  • Programmable operation
  • Pulse mode
  • Digital amplitude
  • Intensity control
  • Elapsed time indicator
  • Display of Wattage and Joules
  • Overload protection
Specifications
  • Power Rating: 500W
  • Operating Frequency: 20kHz
  • Voltage: 110V
  • Programmable Timer: 10 hours
  • Adjustable Pulse On/Off: 1 second to 1 minute
  • Dimensions: 8W x 15.25L x 8.72H in.

Compliance

RoHS Compliant

Specifications

Specifications

110 V
50/60 Hz
15.25 x 8 x 8.5 in. (38.73 x 20.32 x 21.59 cm)
21.59 cm
38.73 cm
20.32 cm
Generator, converter, 0.5 in. dia. probe, power cable, converter cable, wrench set, probe
110 V, 50/60 Hz
500 W
8.5 in.
15.25 in.
8 in.
Ideal for nano particle dispersion, creating emulsions, cell lysis and homogenization
10 hrs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions