missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Qualitative Fit-Test Kit
This Qualitative Fit-Test Kit contains everything necessary to fit test any particulate respirator or gas/vapor respirator with a particulate prefilter.
$578.77 - $598.32
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.134, Appendix A |
---|---|
For Use With (Application) | Respirator Fit Testing |
Includes | Laminated instruction booklet, sensitivity solution, fit test solution, two nebulizers, hood, collar assembly, two sets replacement nebulizer inserts |
Alert:
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Description
- Fit test kit for respirators.
- Kit includes:
- Hood
- Collar Assembly
- Two Nebulizers
- Sensitivity Solution, 55 mL (1.9 oz.)
- Fit Test Solution, 55 mL (1.9 oz.)
- Laminated User Instructions (Multilingual)
- Two Sets of Replacement Nebulizer Inserts
- Optional training and fit test case includes fit-test kit materials as well as training materials (videos, posters and literature).
- FT-10 uses a test solution of sodium saccharin that produces a sweet tasting spray.
- FT-30 uses a test solution of denatonium benzoate to produce a very bitter taste.
Usage:
- Works by spraying the solution into the hood environment.
- If the wearer does not detect any taste, the fit test has been passed.
Order Info
Individual 1.9 oz. (55 mL) bottles of sensitivity solution or fit test solution also available.
Compliance
Meets the performance criteria for fit testing respirators under OSHA 29 CFR 1910.134, Appendix A.
Specifications
OSHA 29 CFR 1910.134, Appendix A | |
Respirator Fit Testing | |
Laminated instruction booklet, sensitivity solution, fit test solution, two nebulizers, hood, collar assembly, two sets replacement nebulizer inserts |
For Occupational Use Only