missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Qualitative Grade Plain Filter Paper Circles - P8 Grade
Ideal for clarifying and removing particles of 20μm and larger, and in applications that do not require a low-ash or ashless paper.
$11.88 - $78.30
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 20 to 25 μm |
Filtration Speed | 55 sec. |
Flow Rate | Fast: 160mL/min. |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
09-795C
|
N/A | 9 cm |
Pack of 100 Each for $12.30
|
|
|||||
09-795G
|
N/A | 18.5 cm |
Pack of 100 Each for $26.86
|
|
|||||
09-795J
|
N/A | 24 cm |
Pack of 100 Each for $40.88
|
|
|||||
09-795E
|
N/A | 12.5 cm |
Pack of 100 Each for $15.33
|
|
|||||
09-795A
|
N/A | 5.5 cm |
Pack of 100 Each for $11.88
|
|
|||||
09-795D
|
N/A | 11 cm |
Pack of 100 Each for $14.58
|
|
|||||
09-795K
|
N/A | 33 cm |
Pack of 100 Each for $78.30
|
|
|||||
09-795F
![]() |
N/A | 15 cm |
Pack of 100 Each for $18.05
|
![]() |
|||||
09-795H
|
N/A | 20.5 cm |
Pack of 100 Each for $30.87
|
|
|||||
09-795B
|
N/A | 7 cm |
Pack of 100 Each for $12.66
|
|
|||||
Description
- Cellulose fiber papers
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 20–25μm
- Coarse porosity
- Filtration Speed: Herzberg, 55 seconds
- Flowrate: Fast—160mL/min.
- Surface: Smooth, open texture
Not suitable for nitrogen analysis.
Applications:
Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis.
Specifications
Disc | |
20 to 25 μm | |
Fast: 160mL/min. | |
P8 | |
100/Pk. |
Cellulose | |
55 sec. | |
Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis. | |
Coarse |