missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Quantos Sample Heads
Precise dosing; For few dispenses and low starting quantities.
$2389.00 - $5309.65
Specifications
Material | TPX Polymer and 316L/1.4404 Stainless Steel |
---|---|
Volume (Metric) | Max. 2 mL |
Size (Metric) | 2.5 mm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
01-910-265
|
Mettler Toledo™
30083440 |
Set of 30 |
Pack of 30 Each for $2,389.00
|
|
|||||
01-910-266
|
Mettler Toledo™
30098264 |
Set of 90 |
Pack of 90 Each for $5,309.65
|
|
|||||
Description
- TPX polymer
- Integrated RFID chip
- Small
- 2.5mm pin
- Max. 2mL substance volume
- With stirrer
Specifications
TPX Polymer and 316L/1.4404 Stainless Steel | |
Max. 2 mL | |
2.5 mm |