missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BIOTIX™ Rainin LTS Compatible Racked Filter Tips
BIOTIX™ Rainin LTS Compatible Racked Filter Tips create an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipettes
$205.76 - $233.09
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
For Use With (Application) | Manual Volume Transfer |
Sterilization Method | E-Beam |
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Price | Quantity | ||||
12-111-400
|
BIOTIX™
63300931 |
20 μL | Red |
Pack of 960 Each for $205.76
Case of 5 Pack for $1,028.80
|
|
||||
12111362
|
BIOTIX™
63300001 |
200 μL | Green |
Pack of 960 Each for $205.76
Case of 5 Pack for $1,028.80
|
|
||||
12111363
|
BIOTIX™
63300002 |
300 μL | Yellow |
Pack of 960 Each for $219.15
Case of 5 Pack for $1,095.75
|
|
||||
12111364
|
BIOTIX™
63300003 |
1000 μL | Blue |
Pack of 768 Each for $219.24
Case of 5 Pack for $1,096.20
|
|
||||
12111365
|
BIOTIX™
63300004 |
1200 μL | Gray |
Pack of 768 Each for $233.09
Case of 5 Pack for $1,165.45
|
|
||||
Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface-to-sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- Polyethylene filters are 99.9% BFE (bacterial filter efficiency)
- Racked in the new Optimus Rack which can be re-used as a 96-well SBS automation reservoir
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
Specifications
Filtered | |
Clear | |
E-Beam | |
Rack | |
Single-use | |
Yes | |
Polypropylene |
Sterile | |
Manual Volume Transfer | |
FlexFit, StarStop, X-Resin, Blade | |
Ergonomic | |
Rainin LTS | |
xTIP 4 |