missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BIOTIX™ Rainin LTS Compatible Racked Tips

BIOTIX™ Rainin LTS Compatible Racked Tips create an ergonomic system in your lab with FlexFit™, StarStop™ and LTS™ style pipettes.

Supplier:  BIOTIX™ 63300006

 View more versions of this product

Catalog No. 12111367



Explore available promotions

Description

Description

  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
  • Racked in the new Optimus Rack which can be re-used as a 96 well SBS automation reservoir
  • Sterilization is performed using e-beam irradiation and certified to 10³ SAL

Order Info

960 tips/pack

Certifications

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

Specifications

Specifications

250μL xTIP4, Low-Retention-Sterilized
Non-filtered
Clear
Rainin LTS
50.75 mm
Manual Volume Transfer
FlexFit, StarStop, X-Resin, Blade
Ergonomic
960 tips/pack
Single-use
Yes
Polypropylene
250 μL
Sterile
Autoclavable
2 in.
BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free
E-Beam
Rack
10 racks/pack, 5 packs/case
Green
Rainin LTS
xTIP 4
10, 50, 100, 200
Videos
SDS
Documents

Documents

Promotions

Promotions