missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BIOTIX™ Rainin LTS Compatible Racked Tips
BIOTIX™ Rainin LTS Compatible Racked Tips create an ergonomic system in your lab with FlexFit™, StarStop™ and LTS™ style pipettes.
Supplier: BIOTIX™ 63300023
Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- Racked in the new Optimus Rack which can be re-used as a 96 well SBS automation reservoir
- Sterilization is performed using e-beam irradiation and certified to 10³ SAL
Order Info
768 tips/pack
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
Specifications
1000μL xTIP4, Low-Retention-Non-sterile | |
Non-filtered | |
Clear | |
Rainin LTS | |
88.9mm | |
Manual Volume Transfer | |
Rack | |
8 racks/pack, 5 packs/case | |
Blue | |
Rainin LTS | |
xTIP 4 | |
200, 500, 1000 |
1000 μL | |
Non-sterile | |
Autoclavable | |
3.5in. | |
BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free | |
FlexFit, StarStop, X-Resin, Blade | |
Ergonomic | |
768 tips/pack | |
Single-use | |
Yes | |
Polypropylene |