missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Rapid Purge Valves
Allows for rapid, 100% replacement of air in a manifold or reaction vessel with an inert gas, such as nitrogen. Once purging is complete, the flow can be cut to almost zero.
$531.47 - $546.56
Specifications
Diameter (Metric) Hose Connection | 11 mm |
---|---|
Height (Metric) | 150 mm |
Includes | Instructions |
Material | Glass |
Product Type | Purge Valve |
Description
- An efficient purge valve that allows for rapid, 100% replacement of air in a manifold or reaction vessel with an inert gas, such as nitrogen
- Does not require watch manometers, hand control gas flow, or warning systems to prevent accidents
- Once purging is complete, the flow can be cut to almost zero
- Conserves expensive gases
- Oil sold separately
Specifications
11 mm | |
Instructions | |
Purge Valve |
150 mm | |
Glass | |
0 to 4 mm |