missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kent Scientific Rat Cuff Kits for CODA NIBP System
For use with CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8.
$387.82 - $387.82
Specifications
Animal | Rat |
---|---|
For Use With (Application) | Noninvasive Blood Pressure, Cardiovascular Research, Stroke Research |
For Use With (Equipment) | CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8 |
Includes:
- Part No. 13005164 - Rat Cuff Kit: One each of medium and large occlusion cuff; one each of medium and large VPR cuff
- Part No. 13005165 - Rat Cuff Kit XL: One each of large and X-Large occlusion cuff; one each of large and X-Large VPR cuff<
Catalog Number | Mfr. No. | Type | Weight Range | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Weight Range | Includes | Price | Quantity | |||
13005164
|
Kent Scientific
RATCUFFKIT |
Rat Cuff Kit | 75 to 500 g | One each of medium and large occlusion cuff; one each of medium and large VPR cuff |
Each for $387.82
|
|
|||
13005165
|
Kent Scientific
RATCUFFKITXL |
Rat Cuff Kit, X-Large | 500 g and more | One each of large and X-Large occlusion cuff; one each of large and X-Large VPR cuff |
Each for $387.82
|
|
|||
Description
- For use with CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8
- Weighing Range: 75 to 500g (Rat cuff kit); 500g and more (Rat cuff kit, X-Large)
Applications
Noninvasive blood pressure, cardiovascular research, stroke research
Warranty
One year (parts and labor)
Specifications
Rat | |
Noninvasive Blood Pressure, Cardiovascular Research, Stroke Research | |
CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8 |