Learn More
Thermo Scientific™ Reacti-Vial™ Small Glass Reaction Vials
Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module.
$381.27 - $779.88
Specifications
Material | Glass |
---|---|
Includes | Open-Top Screw Caps and PTFE/Rubber Discs |
Thread Style | Internal |
Product Line | Reacti-Vial |
Quantity | 12 Pk. |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Quantity | Includes | Price | Qty | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Quantity | Includes | Price | Qty | ||
PI13097
|
Thermo Scientific™
TS13097 |
Amber | 1 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
Pack of 12 Each for $518.25
|
|
||
PI13099
|
Thermo Scientific™
TS13099 |
Amber | 5 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
Pack of 12 Each for $621.94
|
|
||
PI13100
|
Thermo Scientific™
TS13100 |
Clear | 0.1 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
Pack of 12 Each for $412.28
|
|
||
PI13220
|
Thermo Scientific™
TS13220 |
Clear | 0.3 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
Pack of 12 Each for $412.94
|
|
||
PI13221
|
Thermo Scientific™
TS13221 |
Clear | 1 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
Pack of 12 Each for $381.27
|
|
||
PI13225
|
Thermo Scientific™
TS13225 |
Clear | 10 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
Pack of 12 Each for $779.88
|
|
||
Description
Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module. An internal cone makes small sample handling in these vials easy and convenient. The extra thick glass wall magnifies the sample, making these vials ideal for observing chemical reactions. Reacti-Vials are available in a variety of sizes of clear and amber glass, and are supplied with Thermo Scientific™ Open-Top Screw Caps and PTFE/Rubber Discs.
Applications- Residue isolation
- Derivative preparation
- Maximum sample retrieval
- Moisture protection
- Sample storage
- Precipitations
- Centrifugations
- Solvent evaporation
Additional Product Information
- Supplied 12/pack, complete with Thermo Scientific Open-Top Screw Caps and Thermo Scientific PTFE/Rubber Laminated Discs
- Available in several sizes
- Thermo Scientific PTFE/Silicone Discs ordered separately
Specifications
Glass | |
Internal | |
12 Pk. | |
Vial |
Open-Top Screw Caps and PTFE/Rubber Discs | |
Reacti-Vial | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.