missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Real Time Electrophoresis Tank System
Run DNA gels, view separations as they occur, and capture gel images using a smart phone
Supplier: Fisherbrand™ E1200F
Description
- Tool for small DNA gel runs
- Connects to any standard electrophoresis power supply
- Compatible with SYBR, Gel green, SmartGlow, and other green fluorescent DNA stains
- Imaging enclosure and photo filter allo gel imaging with any smart phone camera
- Gel running tank
- Amber filter lid
- Small blue LED transilluminator
- Gel casting equipment (for casting your own gels)
- Stand
- Trays
- Combs
Specifications
0.5 x or 1 x TAE or TBE | |
Smart phone | |
Make gels using included casting set | |
10.5 x 10 cm, 10.5 x 6 cm | |
Agarose | |
Gel tank, Blue LED illuminator, Filter cover, Gel casting set, Smart phone imaging enclosure | |
Molded polycarbonate | |
1 | |
1 Ea. | |
120 V | |
Nucleic acid | |
1 mm, 2 mm | |
230 mL | |
10 to 20 μL | |
7.5 x 8.25 in. | |
7.5 in. | |
8.25 in. | |
10 cm | |
3 mm, 5.65 mm | |
5 in. | |
14 cm | |
0.75 kg | |
100/115 V |
CE | |
Standard Electrophoresis Power Supply | |
DNA | |
0.5 to 6% | |
Uses minimal consumables, no waste associated with precast gels | |
Use with SmartGlow or SYBR Green Stain | |
Electrophoresis | |
12 or 22 | |
US | |
10 to 20 μL | |
12 or 22 | |
230 mL | |
10 to 20 μL | |
2 years | |
7.5 x 8.25 x 5 in. | |
7.5 in. | |
21 in. | |
10.5 cm | |
3 mm, 5.65 mm | |
0.5 cm | |
1.65 lb. | |
120 V |