missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Men's Lab Coats, Exterior Pocket and Four-Button Closure
Lab coat features button front closure and three pockets for storage of small tools and personal items.
$46.16 - $46.16
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Men's |
Material | Polyester, Cotton |
Closure Type | Buttons |
Disposable | Reusable |
Catalog Number | Mfr. No. | Size | Style | Color | Size (English) Chest | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Style | Color | Size (English) Chest | Price | Quantity | ||
19-085872
|
Red Kap™
KP14NVRG42* |
Large | Regular | Navy | 42 in. |
Each for $46.16
|
|
||
Description
- Primary Closure: Buttons
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Five buttons
- Collar: One-piece, lined, notched lapel
- Length: RG - 41.5 in.; LN - 45.5 in. (all sizes - back)
- Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- 41.5 in. back length on all regular sizes (45.5 in. on longs)
Specifications
General Purpose Lab Coat | |
Polyester, Cotton | |
Reusable | |
3 | |
Pre-cure Durable Press |
Men's | |
Buttons | |
Non-sterile | |
Notched Lapel | |
Polyester, Combed Cotton |