missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Specialized Lab Coats
Pocketless lab coat features five snaps for secure closure and side vent openings to allow for mobility and comfort.
Supplier: Red Kap™ KP38WHRGM
Description
- Primary Closure: Snap/Gripper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Five grippers
- Collar: One-piece, lined, notched lapel
- Length: 41.5 in. (all sizes - back)
- Pocket: Pocketless
- Features: No buttons mean fewer repairs and additional protection
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Side vent openings for easy access to underneath attire
- 41.5 in. back length on all sizes
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Poplin, Cotton/Polyester
- Brand: Red Kap™
Specifications
General Purpose Lab Coat | |
Men's | |
White | |
Reusable | |
Regular | |
Notched Lapel | |
40 to 42 in. | |
41.5 in. | |
Polyester, Combed Cotton |
Medium | |
Polyester, Cotton | |
Snaps | |
Non-sterile | |
None | |
Pre-cure Durable Press | |
Gripper Front | |
105.41 cm |