missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Specialized Lab Coats

Pocketless lab coat features five snaps for secure closure and side vent openings to allow for mobility and comfort.

Supplier:  Red Kap™ KP38WHRGXS

 View more versions of this product

Catalog No. 19-166-244

Explore available promotions

Description

Description

  • Primary Closure: Snap/Gripper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Five grippers
  • Collar: One-piece, lined, notched lapel
  • Length: 41.5 in. (all sizes - back)
  • Pocket: Pocketless
  • Features: No buttons mean fewer repairs and additional protection
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Side vent openings for easy access to underneath attire
  • 41.5 in. back length on all sizes
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Poplin, Cotton/Polyester
  • Brand: Red Kap™
Specifications

Specifications

General Purpose Lab Coat
Men's
White
Reusable
Regular
Notched Lapel
32 to 34 in.
41.5 in.
Polyester, Combed Cotton
X-Small
Polyester, Cotton
Snaps
Non-sterile
None
Pre-cure Durable Press
Gripper Front
105.41 cm
Videos
SDS
Documents

Documents

Promotions

Promotions