missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Women's Button-Front Lab Coats

Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.

Supplier:  Red Kap™ KP13WHRGXS

 View more versions of this product

Catalog No. 19-166-208


Explore available promotions

Description

Description

  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bar-tacked pencil stall, two lower pockets
  • Side vent openings; back has princess seams
  • White
Specifications

Specifications

General Purpose Lab Coat
Women's
White
Reusable
Regular
Notched Lapel
Size 2 (31.5 to 32 in.), Size 4 (32.5 to 33 in.)
Size 2 (23 to 23.5 in.), Size 4 (24 to 24.5 in.)
58.42 to 59.69 cm (Size 2), 60.96 to 62.23 cm (Size 4)
38.25 in.
Polyester, Combed Cotton
X-Small
Polyester, Cotton
Buttons
Non-sterile
3
Pre-cure Durable Press
Size 2 (33 to 33.5 in.), Size 4 (34 to 34.5 in.)
83.82 to 85.09 (Size 2), 86.36 to 87.63 (Size 4)cm
Button Front
97.15 cm
Videos
SDS
Documents

Documents

Promotions

Promotions