missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Red PTFE/Silicone Septa
Vial septa are available in a variety of materials
$34.70 - $88.70
Specifications
Material | PTFE/Silicone |
---|---|
Temperature Range (Metric) | Temperature limit 120°C |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | No. per Pack | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | No. per Pack | Price | Quantity | ||||
111016340
|
MilliporeSigma™ Supelco™
27097U |
8 mm | 100 |
Each for $87.90
|
|
||||
111011514
|
MilliporeSigma™ Supelco™
27277 |
10 mm | 100 |
Each for $88.70
|
|
||||
111012013
|
MilliporeSigma™ Supelco™
29039U |
9 mm | 100 |
Each for $34.70
|
|
||||
Description
- Vial septa are available in a variety of materials.
- Septa, tan PTFE/silicone are sized to fit screw top vials.
- They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.
Specifications
PTFE/Silicone | |
Temperature limit 120°C |