missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Reference™ 2, Mechanical Multi-Channel Pipette
Minimize risk of aerosol contamination and reduce thumb strain with these variable volume pipettes. Eppendorf™ Reference™ 2 Variable Volume Pipettes are ideal for pipetting and mixing liquids, filling of plates, gels and reaction vessels, and phase extraction and removal of supernatants.
$2045.45 - $2422.12
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | Reference 2 |
Type | Variable Volume Pipette |
Includes | epT.I.P.S.™ Box 2.0 with 96 Tips |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Number of Channels | Increments | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Number of Channels | Increments | Price | Quantity | ||
05-412-449
|
Eppendorf™
4926000018 |
Medium Gray | 0.5 to 10 μL | 8 | 0.01 μL |
Each for $2,045.45
|
|
||
05-412-450
|
Eppendorf™
4926000034 |
Yellow | 10 to 100 μL | 8 | 0.1 μL |
Each for $2,045.45
|
|
||
05-412-451
|
Eppendorf™
4926000050 |
Orange | 30 to 300 μL | 8 | 0.2 μL |
Each for $2,045.45
|
|
||
05-412-452
|
Eppendorf™
4926000026 |
Medium Gray | 0.5 to 10 μL | 12 | 0.01 μL |
Each for $2,422.12
|
|
||
05-412-453
|
Eppendorf™
4926000042 |
Yellow | 10 to 100 μL | 12 | 0.1 μL |
Each for $2,295.84
|
|
||
05-412-454
|
Eppendorf™
4926000069 |
Orange | 30 to 300 μL | 12 | 0.2 μL |
Each for $2,295.84
|
|
||
Description
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation
- Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- Haptic feedback before tip ejection
- High precision and accuracy provides reliable pipetting results
- User friendly secondary adjustment
Specifications
Autoclavable | |
Reference 2 | |
Variable Volume Pipette | |
epT.I.P.S.™ Box 2.0 with 96 Tips |