missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Reichert™ AR200™ Handheld Digital Refractometer

Lightweight digital refractometer designed for the food, beverage, agricultural, industrial-fluid, chemical, petrochemical, pharmaceutical, medical, and plastic industries

Supplier:  Reichert™ 13950000

 View more versions of this product

Catalog No. 13-975-111


Explore available promotions

Requires : Four AAA batteries

Description

Description

Lightweight digital refractometer designed for the food, beverage, agricultural, industrial-fluid, chemical, petrochemical, pharmaceutical, medical, and plastic industries

Use in the lab or in the field for transparent or translucent liquids or semisolids.

  • Automatically measures refractive index from 1.3300 to 1.5600 to an accuracy of ±0.0001, and % solids (Brix) from 0 to 95% to an accuracy of ±0.1; better than most benchtop refractometers Results are displayed instantly on direct-reading LCD and can be stored in 225 data-point memory (retrievable using optional IR Link-Up software [13-975-130])
  • Calibrate with distilled water setpoint or use up to four customizable calibration points for full compliance with NIST™ standards
Accurate
  • Features a special coated glass prism hardened to resist scratching from even the highest solids content samples
  • 3600-cell, linear-scanned–array imaging achieves accuracy to ±0.0001nD, 0.1% Brix
  • Temperature sensors and automatic temperature compensation (15° to 40°C [59° to 104°F] per ICUMSA, user-definable in custom scales) enhance reading accuracy
  • Auto off/sleep mode extends battery life; low-battery detection built in
Durable
  • Prism is surrounded by a stainless-steel well; optics and sensing elements are mounted on a fully sealed, ruggedly constructed, diecast frame
  • Molded, completely sealed Valox™ thermoplastic-resin housing provides environmental protection and chemical resistance; drop tested from 36 in. (91.4cm)
AR200 software
  • Includes single-point or multipoint calibration, four reading modes (RI, temperature-compensated RI, Brix, Brix-TC), and adjustable contrast control
  • IR port allows two-way communications with a personal computer if used with optional IR communications package (13-975-130) for stored data retrieval and programming of up to three user-defined channels

Order Info

Dimensions: 7L x 3.75W x 1.37 in. H (17.8 x 9.5 x 4cm); net weight: 14 oz. (408g).

Certifications

CE approved

Specifications

Specifications

Handheld Digital Lightweight Refractometer
1.33 to 1.56
0.1%
Use in the lab or in the field for transparent or translucent liquids or semisolids
CE
408 g
1.37 in.
7 in.
3.75 in.
0 to 95 Brix
Set point or set point/span user definable
0.0001nD
AR200 Refractometer
14 oz.
7 x 3.75 x 1.37 in. (178 x 90 x 35 mm)
35 mm
178 mm
90 mm
Videos
SDS
Documents

Documents

Promotions

Promotions