missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ Handheld Digital Refractometers

Big features and performance in a small package

$769.22 - $869.46

Specifications

Refractive Index 1.33 to 1.45
Calibration Distilled Water
Display LCD
Lighting Type 589nm LED
For Use With (Application) Easy to use and provide quick results
View More Specs

Products 6
Catalog Number Mfr. No. Accuracy Resolution Temperature Compensation Price Quantity  
Catalog Number Mfr. No. Accuracy Resolution Temperature Compensation Price Quantity  
13-975-411
View Documents
Reichert™
13940000
±0.0002nD, ±0.2% Brix 0.0001nD, 0.1% Brix 10°C to 40°C
Each for $869.46
Only null left
 
13-975-202
View Documents
Reichert™
13940013
±0.1% 0.1% 20°C
Each for $769.22
Only null left
 
13-975-203
View Documents
Reichert™
13940014
0.5°F Glycol, 0.003 sp. gr. battery electrolyte, 2°F windshield fluid 0.5°F Glycol, 0.003 sp. gr. battery electrolyte, 2°F windshield fluid 68°F
Each for $769.22
Only null left
 
13-975-204
View Documents
Reichert™
13940015
0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid 0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid 20°C
Each for $769.22
Only null left
 
13-975-205
View Documents
Reichert™
13940016
5°F 5°F 68°F
Each for $769.22
Only null left
 
13-975-206
View Documents
Reichert™
13940017
5°C 5°C 20°C
Each for $769.22
Only null left
 
Description

Description

Big features and performance in a small package

These versatile pocket refractometers are easy to use and provide quick results. Economical to operate, they provide 10,000+ measurements on two AAA batteries.

  • LCD readout switches between Refractive Index and % Brix modes
  • Wide measurement ranges of 1.3330 to 1.4465 RI and 0.0 to 62.0% Brix cover most applications
  • High-contrast five-digit display shows complete measurement—no scrolling of digits
  • Automatic readings in seconds at the push of a button—no need to rely on user interpretation of a shadowline
  • Electronic automatic temperature compensation from 10° to 40°C (50° to 104°F) for accurate measurements indoors or outdoors
  • Battery: 2 x “AAA”; Automatic power-off mode extends battery life beyond 10,000 measurements; battery life indicator is displayed when the unit is powered on
  • Rugged housing; water resistant and dustproof
  • Rubber grips on each side provide an anti-slip grip
  • Display: direct reading LCD panel; switchable between RI and Brix scales
  • Resolution: 0.0001 RI units; 0.1% Brix
  • Accuracy: ±0.0002 RI, ±0.2% Brix
  • Water calibration
  • Temperature Accuracy: ±0.1°C

Certifications

CE, RoHS, and WEEE

Compliance

IP65 dustproof/water resistant

Warranty

One year

Specifications

Specifications

1.33 to 1.45
LCD
Easy to use and provide quick results
IP65, RoHS, WEEE, CE
100 g
1.06 in.
3.9 in.
2.13 in.
Distilled Water
589nm LED
Meter, carrying case, batteries, instructions
3.5 oz.
3.9 x 2.13 x 1.06 in. (99 x 54.1 x 26.9 mm)
26.9 mm
99 mm
54.1 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'