missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Reichert™ Salt-Chek Digital Handheld Refractometer
Automatic measurements with simple three button operation (Read, scale and cal.)
Supplier: Reichert™ 13940020
Includes: 2 AAA batteries
Description
Automatic measurements with simple three button operation (Read, scale and cal.)
- Pocket refractometer with three measurement scales (NaCl concentration, NaCl specific gravity, NaCl parts per thousand)
- 5-digit full view LCD screen displays all pertinent measurement data in one view
- Quick scale measurement change and easy water calibration
- Result displayed in two seconds
- Provided with detachable neck cord and sturdy storage case
- Rating: IP65 Dustproof/Water resistant
- Can be used in virtually any environment
- Easy to operate, no special training required
- For over 10000 measurements
- Prism material: Glass
Food, beverage, agriculture, industrial, marine biology and aquatics
Certifications
CE marked
Compliance
RoHS, WEEE
Warranty
One year
Specifications
Handheld Salt-Chek Digital Refractometer | |
Water | |
Food, beverage, agriculture, industrial, marine biology and aquatics | |
IP65, RoHS, WEEE, CE | |
100 g |
0 to 25.8% Sodium Chloride Concentration, 1 to 1.197 Specific Gravity Sodium Chloride, 0 to 258 Sodium Chloride Parts/1000 | |
0.75% Sodium Chloride concentration, 0.002 sp. gr. Sodium Chloride, 1.5ppt Sodium Chloride | |
2 AAA Batteries | |
3.5 oz. |