missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Ø2.4 in. Medium Tube Brush
Vikan™ Color-Coded Ø2.4 in. Tube Brush- Medium with a 2.4 inch diameter is great for cleaning pipes and narrow spaces between machinery.
Supplier: Vikan™ 53705
Description
This tube brush is the largest diameter of the tube brushes. It is used to clean pipes, tab outlets, and narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft which makes it chemical resistant and strong.
Specifications
| Tube Brush | |
| Medium Stiffness | |
| Polypropylene, Stainless Steel | |
| Non-sterile | |
| FDA Compliant | |
| 2.5 in. | |
| Tube Brush | |
| 492.76 mm | |
| Medium |
| Polyester | |
| Yes | |
| Flat | |
| Not Autoclavable | |
| White | |
| Used to clean pipes, tab outlets, and narrow spaces between machine parts | |
| 19.4 in. | |
| 1 Ea. | |
| 0.2 lb. |