missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Research Grade Upright Microscope
Research Grade Upright Microscope provides exceptional quality for any lab
$2892.02 - $3529.69
Specifications
Condenser Type | Abbe Condenser NA1.25 with Diaphragm, Filter |
---|---|
Design Type | Infinite Optical System |
Eyepiece | WF 10X/20 mm |
Model | Infinity Optical System |
Product Type | Microscope |
Description
OPTICAL SYSTEM
- Infinity optical system
- Inward facing 5 position turret nosepiece w/ click stops
- 4x, 10X, 40X, 100x(oil) Plan Achro objectives
- 10X WF w/ 20mm FOV eyepiece
VIEWING HEAD
- Siedentopf head with 45° incline and 360° rotation
- Dual eyepiece diopter adjustment -8° to +5°
- Interpupillary adjustment distance of 48 mm to 75 mm
FOCUSING
- Coaxial coarse and fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.001 mm divisions
- Moving range: 24 mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 142 mm x 132 mm
- Movement Range: 75 mm x 50 mm
CONDENSER
- Adjustable Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Specifications
Abbe Condenser NA1.25 with Diaphragm, Filter | |
WF 10X/20 mm | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
110/220 V |
Infinite Optical System | |
Infinity Optical System | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
Infinity Optical System | |
110/220 V | |
50/60 Hz |