missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs

Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Supplier:  Eppendorf™ 3123000926

 View more versions of this product

Catalog No. 13-684-252

Explore available promotions

Description

Description

Durable and resistant to chemical, thermal and mechanical stress.

  • Volume adjustment: only a few turns to reach desired volume
  • Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
  • Ejector: very low operating force, positioned for perfect ergonomics
  • Volume display: four digits, magnifying shape
  • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
  • Eppendorf PerfectPiston™: ultra light piston made of Fortron™
  • Quick connection clip: removes lower part easily (not in 10μl pipettes)
  • Spring-loaded tip cone: improved ergonomics, tight fit to the tip

Specifications

Specifications

Autoclavable
Pipette Multipacks
Ergonomic
Research Plus
100 to 1000 μL, 0.5 to 5, 1 to 10 mL
3 Pipettes: Research™ plus 1-Channel Variable, 1 x epT.I.P.S.™ Box 2.0 with 96 tips, 2 x samples bags and ballpoint pen
Videos
SDS
Documents

Documents

Promotions

Promotions