missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs

Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Supplier:  Eppendorf™ 3123000942

 View more versions of this product

Catalog No. 01-671-120


Explore available promotions

Description

Description

Durable and resistant to chemical, thermal and mechanical stress.

  • Volume adjustment: only a few turns to reach desired volume
  • Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
  • Ejector: very low operating force, positioned for perfect ergonomics
  • Volume display: four digits, magnifying shape
  • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
  • Eppendorf PerfectPiston™: ultra light piston made of Fortron™
  • Quick connection clip: removes lower part easily (not in 10μl pipettes)
  • Spring-loaded tip cone: improved ergonomics, tight fit to the tip

Specifications

Specifications

Serial number specific certificate
Two-Button Operation
Fingerhook
1
Manual Pipettes, Set of 6
Ergonomic
Air Cushion System
Universal tips, epT.I.P.S.™, ep Dualfilter T.I.P.S.™
Autoclavable
Polypropylene, Polycarbonate, Polyetherimide
Eppendorf Research Plus
0.1 to 2.5, 0.5 to 10, 2 to 20, 10 to 100, 20 to 200, 100 to 1000 μL
Pipetting of Aqueous Liquids
6 Pipettes: Research™ plus 1-Channel Variable, 1 x Pipette Carousel 2, 6 x epT.I.P.S.™ Box 2.0 with 96 tips and ballpoint pen
Videos
SDS
Documents

Documents

Promotions

Promotions