missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf Research™ plus, Mechanical Single-Channel Pipettes

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Supplier:  Eppendorf 3123000144*

 View more versions of this product

Catalog No. 05414265


Explore available promotions

Description

Description

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejectors low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling
 
Applications
  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
Specifications

Specifications

None
Autoclavable
Eppendorf™ Research™ Plus™
Research™ Plus™
0.25 to 2.5 mL
Ergonomic
No
Red
1
Single-Channel Adjustable Volume Pipettes
Digital
epT.I.P.S.™Â Sample Bag with 10 Pipette Tips
Videos
SDS
Documents

Documents

Promotions

Promotions