missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Allure™ HPLC Columns with Biphenyl Column Packing, 5μm Particle Size
Developed for maximum retention during LC/MS application
$1461.72 - $2182.28
Specifications
| Diameter (Metric) | 2.1 mm |
|---|---|
| Film Thickness | 5 μm |
| Flow Rate | 0.2 mL/min |
| For Use With | Aromatic and Unsaturated Compounds |
| Functionality/Interaction Type | Pi-pi |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
06-739-183
|
Restek™
RK9166562 |
150 mm |
Each for $1,526.17
|
|
|||||
06-739-179
|
Restek™
RK9166552 |
50 mm |
Each for $1,461.72
|
|
|||||
06-739-175
|
Restek™
RK9166532 |
30 mm |
Each for $2,182.28
|
|
|||||
06-739-167
|
Restek™
RK9166512 |
100 mm |
Each for $1,461.72
|
|
|||||
Description
- 60Å pore size
- High retention, large surface area
- Fully endcapped
- Also available in guard cartridge configurations
- Contain the most retentive phase for hydrophobic and slightly polar analytes
- Excellent for explosives or steroids
- Separates basic compounds, showing good deactivation
Specifications
| 2.1 mm | |
| 0.2 mL/min | |
| Pi-pi | |
| Spherical | |
| 2.5 to 7.5 | |
| 80°C | |
| Biphenyl | |
| 23% | |
| Yes | |
| Column |
| 5 μm | |
| Aromatic and Unsaturated Compounds | |
| Biphenyl | |
| 5 μm | |
| 60 Å | |
| L11 | |
| Type B Silica | |
| Specialty/Application Specific | |
| Reversed Phase |