missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Packed Column FID Jets for Agilent 5890/6890/6850 GCs
For use with Agilent 5890, 6850, 6890 packed GCs.
Supplier: Restek™ RK21696
Description
- 0.018 in. ID jets: Used for most general-purpose packed column applications.
- 0.030 in. ID jets:For packings that exhibit high bleed and that frequently clog the tip of smaller 0.018 in. jets.
Standard Version
- Threads specially coated for easy installation and removal
- Special processing ensures the highest degree of cleanliness
High-Performance Version - Siltek Treated
- Similar to the standard version, but Siltek treated
- Extremely inert, for use with active compounds
Specifications
High-Performance Siltek Treated Jet | |
GC | |
For HP 5890 Packed GC (0.018 in.) |
0.018 in. | |
Each | |
63.5 mm |