missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Presents Hamilton Gas-Tight Syringes for Agilent 7673/7683/6850 GCs DFS Item

For Agilent 7673, 7683, 7693A, and 6850 Autosamplers.

$252.00 - $372.34

Specifications

Material PTFE (Tip)
Length (English) Needle 1.71 in.
Product Type Hamilton Gas-Tight PTFE-Tipped Syringe
Model 1701
Quantity Ea.
View More Specs

Products 3
Catalog Number Mfr. No. Needle Gauge Diameter (English) Inner Needle Diameter (English) Outer Needle Connection Type Price Quantity  
Catalog Number Mfr. No. Needle Gauge Diameter (English) Inner Needle Diameter (English) Outer Needle Connection Type Price Quantity  
06711477 DFS Item
View Documents
Restek™
RK21224
23s G 0.006 in. 0.025 in. Autosampler Removable
Each for $372.34
 
06711481 DFS Item
View Documents
Restek™
RK21228
26s G 0.005 in. 0.019 in. Autosampler Removable
Each for $344.85
 
06712553 DFS Item
View Documents
Restek™
RK24894
23s G 0.006 in. 0.025 in. Autosampler Cemented
Each for $252.00
 
Description

Description

  • Volume: 10μL
  • Needle Length: 1.71 in.
  • Needle Point Style: Agilent
  • Specifications

    Specifications

    PTFE (Tip)
    Hamilton Gas-Tight PTFE-Tipped Syringe
    Ea.
    Agilent 7673, 7683, 7693A and 6850 Autosamplers
    1.71 in.
    1701
    10 μL
    Videos
    SDS
    missing translation for 'documents'

    missing translation for 'documents'