missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Presents SGE Gas-Tight Syringes Fitted with Luer-lock Valve
Ideal for sample storage and transportation.
$497.53 - $1987.47
Specifications
For Use With (Application) | For sample storage and transportation. |
---|---|
Includes | Luer-lock valve |
Product Type | SGE Gas-Tight Syringe Fitted with Luer lock Valve |
Quantity | Ea. |
Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity | ||||
06712548
|
Restek™
RK24889 |
10 mL | 10MDR-VLLMA-GT |
Each for $623.85
|
|
||||
06712545
|
Restek™
RK24886 |
1 mL | 1MR-VLL-GT |
Each for $497.53
|
|
||||
06712547
|
Restek™
RK24888 |
5 mL | 5MDR-VLLMA-GT |
Each for $599.83
|
|
||||
06712546
|
Restek™
RK24887 |
2.5 mL | 2.5MDR-VLL-GT |
Each for $621.87
|
|
||||
06712549
|
Restek™
RK24890 |
25 mL | 25MDR-VLLMA-GT |
Each for $1,022.75
|
|
||||
06712550
|
Restek™
RK24891 |
50 mL | 50MR-VLLMA-GT |
Each for $1,154.51
|
|
||||
06712551
|
Restek™
RK24892 |
100 mL | 100MR-VLLMA-GT |
Each for $1,987.47
|
|
||||
Description
- With Push-pull shut-off valve
- Fitted with Luer Lock valve
Specifications
For sample storage and transportation. | |
Luer-lock valve | |
SGE Gas-Tight Syringe Fitted with Luer lock Valve | |
Ea. |