missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-35 Capillary Columns - 60m Length
Fused silica capillary; Nonpolar phase; Cross bond 100% dimethyl polysiloxane
Supplier: Restek™ RK10487
Description
- Temperature limit: 0deg. to 260deg.C
- Length: 60m
- I.D.: 0.32mm
- Film thickness: 3μm
Specifications
| 0.32 mm | |
| Capillary Column | |
| 350°C | |
| 3 μm | |
| 3 μm | |
| Stainless Steel | |
| Fused Silica |
| G42 | |
| Rtx™-35 | |
| Organochlorine Pesticides Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis | |
| 0°C to 250/270°C | |
| 60 m | |
| Mid polar | |
| 1 Each |