missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Rtx™-VMS Capillary Columns: Standard
Provide complete separation of all U.S. EPA Method 8260 compounds in less than 18 minutes
Supplier: Restek™ RK19920
Description
Columns only.
- Special polymer formulation features low bleed, improved selectivity, and faster analysis time for separation of volatile organic compounds by GC/MS
- Excellent thermal stability
- Individual test chromatogram is provided with each column
Specifications
0.32 mm | |
350°C | |
1.8 μm | |
1.8 μm | |
Stainless Steel |
Rtx™-V MS | |
Volatile Organic Pollutants Analysis | |
-40°C to +240/260°C | |
60 m | |
Fused Silica |