missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Ultra-High-Purity Stainless-Steel Body Regulators
For noncorrosive, high purity or liquified gases
Supplier: Restek™ RK20664
Description
Ideal for all-stainless cylinder systems where welded tubing and special fittings are used, and thorough cleaning and specific gas management are practiced.
- Body constructed of Type 316 stainless steel is more easily purged of atmospheric contaminants than brass and resistant to attack from dry corrosive gases
- Include 10μm sintered bronze filter, metal-to-metal seals for long-term leak tightness and PTFE-resin seats
- Type 316 stainless-steel diaphragm with 1/4 in. FPT-fitting outlet-valve ensures purity of gas flow and leak-free shutoff
- Features 2 in. (5.1cm) dia. gauge that display pressure in psi/kPa, and multiturn shutoff handle
- Helium leak-test-certifiable to 1 × 10-8cc/sec.
- Operating temperature range: -40° to +60°C (-40° to +140°F)
- Fully assembled and tested
- Single-stage regulators: Use where there is secondary pressure regulation downstream Dual-stage regulators: Recommended for stable outlet control when using high-pressure gas cylinders (secondary pressure regulation not needed)
Specifications
0.25 in. NPTF outlet valve | |
316L Stainless Steel | |
10μm Sintered Bronze | |
Ideal for all Stainless cylinder systems where welded tubing and special fittings are used, and thorough cleaning and specific gas management are practiced | |
Air | |
590 | |
316L Stainless Steel | |
-°F to +140°F | |
30 in., 0 to 200 psi | |
0 to 100 psi | |
PTFE Resin | |
5.1 cm |
0 to 150 psi | |
Gas Regulator | |
0.1 SCFH | |
Noncorrosive, high purity or liquified gases | |
Multiturn shutoff handle | |
0 to 4000 psi | |
Dual | |
-4°C to +60°C | |
3000 psi | |
Metal | |
2 in. |