missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RETSCH Aluminum Cups for Pellet Press PP 25
$959.15 - $2077.29
Specifications
Type | Aluminum Cup |
---|---|
For Use With (Equipment) | Pellet Press PP 25 |
Material | Aluminum |
Catalog Number | Mfr. No. | Diameter (Metric) | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Includes | Price | Quantity | ||||
08-418-519
|
RETSCH
220050001 |
32 mm | 1000 pieces |
Pack of 1000 Each for $959.15
|
|
||||
08-418-520
|
RETSCH
220050002 |
40 mm | 600 pieces |
Pack of 600 Each for $2,077.29
|
|
||||
Specifications
Aluminum Cup | |
Pellet Press PP 25 | |
Aluminum |