missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RETSCH Test Sieves - 13 Mesh or Less
Stainless steel with wire gauze
Supplier: RETSCH 60150002360
Description
Dimensions: 8 dia. x 2 in.D (20.3 x 5cm)
Compliance
Meet ASTM E11
Specifications
2 in. | |
2.36 mm | |
ISO 3310 | |
Stainless Steel | |
No. 8 | |
8 in. |
5.08 cm | |
Test Sieve | |
8 in. | |
8 Mesh | |
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. | |
Stainless Steel |